Shop All Table Lamps
Simple Designs
Hammered Gold Drip Mini Table Lamp, Black
Mfr # LT2073-GDB
Zoro # G104256874
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.25
- Width 5.12
- Material Porcelain
- Color Gold
- Bulb Type E12 Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2073-GDB
- Zoro # G104256874
- UPC # 810052823775
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.25 |
Width | 5.12 |
Shade Dimensions | 3.75 X 3.75 X 4 |
Length | 5.12 |
Details
Material | Porcelain |
Color | Gold |
Bulb Type | E12 Candelabra |
Maximum Wattage | 40 |
Design Style | Modern |
Shade Material | TC fabric |
Number of Bulbs | 1 |
Shade Shape | Drum |
Bulbs Included | No |
Description
A stunning hammered metallic base is the trademark for this stylish table lamp. With a fabric drum shade to compliment the pear shaped base, this lamp is designed to sit perfectly atop your furniture of choice! Simple yet exquisite, this lamp is everything you're missing in your home.
- •Hammered gold metal base
- •Fabric black shade
- •Uses 1 x 40W Type B Candelabra based bulb (not included)
- •Easily accessible on/off switch located on the cord
- •Shade measures: Dia: 5.13" x H: 5.25"
- •Available in a number of base/shade color options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Pocket Mate with USB Cord, Blue (ST334706)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- Simple Designs Table Lamps