Shop All Table Lamps
Simple Designs
Gray Wired Mesh Uplight Table Lamp
Mfr # LT1074-GRY
Zoro # G6450088
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Width 6
- Material Metal
- Color BLACK
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1074-GRY
- Zoro # G6450088
- UPC # 810241029773
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9 |
Width | 6 |
Length | 6 |
Shade Dimensions | 6" DIA |
Details
Material | Metal |
Color | BLACK |
Bulb Type | E26 |
Bulbs Included | No |
Design Style | Contemporary |
Shade Shape | Cylinder |
Number of Bulbs | 1 |
Maximum Wattage | 40W |
Shade Material | METAL |
Description
This metal table lamp with mesh shade will add ambiance and style to any room in your home! With a simple, lattice cut out design and natural wood base this lamp illuminates beautifully. Undoubtedly the perfect accent piece to your home, this industrial lamp will not disappoint!
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Natural wood base
- •Gray mesh metal shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included), , For full vintage look, Type T45 Edison bulb is recommended
- •Available in additional color options
- •Lamp measures Dia: 6 x H: 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- Simple Designs Table Lamps