Shop All Table Lamps
Simple Designs
Gold Tapered Table Lamp with Black Fabric Drum Shade
Mfr # LT1076-GDB
Zoro # G6451734
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.25
- Width 8
- Material Metal
- Bulb Type E26
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1076-GDB
- Zoro # G6451734
- UPC # 810241029827
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.25 |
Width | 8 |
Length | 8 |
Shade Dimensions | L: 5.75" x W:5.75" x H: 16.5" |
Details
Material | Metal |
Color | GOLD + BLACK |
Bulb Type | E26 |
Shade Shape | Drum |
Shade Material | SILK |
Number of Bulbs | 1 |
Design Style | Contemporary |
Maximum Wattage | 40W |
Bulbs Included | No |
Description
This fun and fashionable lamp features a gold metal base and black fabric drum shade making it the perfect addition to your lighting needs. This lamp will add simplicity and style to any space in your home. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Gold metal base
- •Black fabric shade
- •Pull chain on/off switch
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 8 x H: 21.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qtp2x28t5unvps95sc (QTP2X28T5UNVPS95SC OSRAM SYLVANIA)
- MILWAUKEE TOOL FLASHLIGHT 18V LED (ML2735-20)
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Gray with White Shade (LT2072-GRY)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- Simple Designs Table Lamps