Shop All Table Lamps
Simple Designs
Glass Table Lamp with Fabric Shade, Clear with White Shade
Mfr # LT2064-CLW
Zoro # G6449598
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.75
- Width 9
- Material Glass
- Bulb Type E26
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2064-CLW
- Zoro # G6449598
- UPC # 810241029940
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 13.75 |
Width | 9 |
Length | 9 |
Shade Dimensions | L: 6.75 x W: 6.75 x H: 9 |
Details
Material | Glass |
Color | CLEAR + WHITE |
Bulb Type | E26 |
Maximum Wattage | 40W |
Shade Shape | Drum |
Bulbs Included | No |
Number of Bulbs | 1 |
Design Style | Contemporary |
Shade Material | FABRIC |
Description
Illuminate your living space with this simple yet stylish glass table lamp. The clear glass jar shaped base and white fabric drum shade is the perfect blend of charm to give your home a contemporary and modern upgrade. Perfect for living rooms, bedrooms, kids and teens, college dorms, apartments, nurseries, or offices.
- •Clear glass base *Open bottom base*
- •White fabric drum shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 9 x H: 13.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- ILC Replacement for DR. Mach 22.8v 50W replacement light bulb lamp (22.8V 50W DR. MACH)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- SIMPLE DESIGNS Fresh Prints Table Lamp, Gold Squares (LT2077-SQU)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp 2 Pack Set, Gray (LT2008-GRY-2PK)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Gray with White Shade (LT2072-GRY)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- LALIA HOME Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade (LHT-5014-CB)
- Simple Designs Table Lamps