Shop All Table Lamps
Simple Designs
Glass Raindrop Table Lamp with Fabric Shade, Clear with White Shade
Mfr # LT2063-CLW
Zoro # G6451314
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.75
- Width 9
- Material Glass
- Bulb Type E26
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2063-CLW
- Zoro # G6451314
- UPC # 810241029896
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 13.75 |
Width | 9 |
Length | 9 |
Shade Dimensions | L: 7.25 x W: 7.25 x H: 9 |
Details
Material | Glass |
Color | CLEAR + WHITE |
Bulb Type | E26 |
Bulbs Included | No |
Design Style | Contemporary |
Shade Material | FABRIC |
Number of Bulbs | 1 |
Shade Shape | Drum |
Maximum Wattage | 40W |
Description
Illuminate your living space with this simple yet stylish glass table lamp. The clear glass raindrop shaped base and white fabric drum shade is the perfect blend of charm to give your home a contemporary and modern upgrade. Perfect for living rooms, bedrooms, kids and teens, college dorms, apartments, nurseries, or offices.
- •Clear glass base *Open bottom base*
- •White fabric drum shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 9 x H: 13.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 120v 75W J4Q 3.062 Inches replacement light bulb lamp (120V 75W J4Q 3.062 INCHES WESTINGHOUSE)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- ILC Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp (25T61/2/CL/SS 130V DAMAR)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- Simple Designs Table Lamps