Shop All Table Lamps
Simple Designs
Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade
Mfr # LT2063-AOW
Zoro # G6452136
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.75
- Width 9
- Material Glass
- Bulb Type E26
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2063-AOW
- Zoro # G6452136
- UPC # 810241029933
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 13.75 |
Width | 9 |
Length | 9 |
Shade Dimensions | L: 7.25 x W: 7.25 x H: 9 |
Details
Material | Glass |
Color | AQUA + WHITE |
Bulb Type | E26 |
Shade Shape | Drum |
Design Style | Contemporary |
Number of Bulbs | 1 |
Maximum Wattage | 40W |
Bulbs Included | No |
Shade Material | FABRIC |
Description
Illuminate your living space with this simple yet stylish glass table lamp. The aqua glass raindrop shaped base and white fabric drum shade is the perfect blend of charm to give your home a contemporary and modern upgrade. Perfect for living rooms, bedrooms, kids and teens, college dorms, apartments, nurseries, or offices.
- •Aqua glass base *Open bottom base*
- •White fabric drum shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 9 x H: 13.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin (S8340)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12B)
- VAXCEL INTERNATIONAL Bryce 8In. Outdoor Wall Light Bbz (Deer) (OW33583BBZ)
- ILB GOLD Compact Fluorescent Bulb Triple Twin-4 Pin, Replacement For Batteries And Light Bulbs, Cf57Dt/E/In/841 (CF57DT/E/IN/841)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- SIMPLE DESIGNS Pearl Table Lamp with Fabric Shade (LT3304-PRL)
- SIMPLE DESIGNS Black Wood Mounted Table Lamp with Clear Glass Cylinder Shade (LT1068-CLR)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- Simple Designs Table Lamps