Shop All Floor Lamps
Simple Designs
Floor Lamp with Reading Light, White
Mfr # LF2000-WHT
Zoro # G3666942
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71.5
- Length 10
- Number of Bulbs 2
- Material Metal
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2000-WHT
- Zoro # G3666942
- UPC # 810241025201
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.5 |
Length | 10 |
Details
Number of Bulbs | 2 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | White |
Description
A charming, inexpensive, and practical floor lamp to meet your basic lighting needs. This simple mother/daughter floor lamp with reading light features a painted finish and plastic white shades. Perfect for living room, bedroom, office, kids room, or college dorm.
- •Painted Finish
- •White Plastic Shades
- •Floor lamp uses 1 X 100W 3-way type A medium base bulb (not included) ;Reading light uses 1 X 60W type A medium base bulb (not included)
- •L:10" x W:20.47" x H: 71.5"
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse/Cord Hung (RWHC14-SB)
- ILC Replacement for Lavish Home Fml27 Watt replacement light bulb lamp (FML27 WATT LAVISH HOME)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- ETI Flushmount, 16" (54437511)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Black (LF1014-BLK)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- Simple Designs Floor Lamps