Shop All Floor Lamps
Simple Designs
Floor Lamp with Reading Light, Silver
Mfr # LF2000-SLV
Zoro # G3664282
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.5
- Length 10
- Number of Bulbs 2
- Material Metal
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LF2000-SLV
- Zoro # G3664282
- UPC # 810241023177
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.5 |
Length | 10 |
Details
Number of Bulbs | 2 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | Silver |
Description
A charming, inexpensive, and practical floor lamp to meet your basic lighting needs. This simple mother/daughter floor lamp with reading light features a painted finish and plastic white shades. Perfect for living room, bedroom, office, kids room, or college dorm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- WESTINGHOUSE DecorLite 40 W G25 Globe Incandescent Bulb E26 (Medium) White (03156)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- Simple Designs Floor Lamps