Shop All Floor Lamps
Simple Designs
Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Navy
Mfr # LF1014-NAV
Zoro # G3660563
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10
- Weight 9.48 lb
- Number of Bulbs 1
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF1014-NAV
- Zoro # G3660563
- UPC # 810241029407
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10 |
Depth | 10 in |
Width | 10 in |
Details
Weight | 9.48 lb |
Number of Bulbs | 1 |
Material | MDF |
Shade Material | Linen |
Bulb Type | E26 Medium Base |
Glass Color | Navy |
Switch | Pull switch |
Shade Shape | Rectangular |
Description
Illuminate your living space in style with our floor shelf lamp with linen shade. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's décor.
- •Floor lamp with 3 shelves for storage/display
- •Pull-chain on/off switch
- •Linen shade casts soft, warm glow
- •Lamp measures: L:10" x W:10" x H:62.5"
- •Uses 1 x 100W Type A medium base bulb (not included)
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- Simple Designs Floor Lamps