Shop All Floor Lamps
Simple Designs
Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua
Mfr # LF1014-AQU
Zoro # G3660238
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10
- Number of Bulbs 1
- Material MDF
- Shade Material Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LF1014-AQU
- Zoro # G3660238
- UPC # 810241029384
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10 |
Details
Number of Bulbs | 1 |
Material | MDF |
Shade Material | Linen |
Bulb Type | E26 Medium Base |
Glass Color | Aqua |
Description
Illuminate your living space in style with our floor shelf lamp with linen shade. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's décor.
- •Floor lamp with 3 shelves for storage/display
- •Pull-chain on/off switch
- •Linen shade casts soft, warm glow
- •Lamp measures: L:10" x W:10" x H:62.5"
- •Uses 1 x 100W Type A medium base bulb (not included)
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULCRUM 20010-301 Light Led Read/Task (20010-301)
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- Simple Designs Floor Lamps