Shop All Desk Lamps
Simple Designs
Flexi LED Rounded Clip Light, Gray
Mfr # LD2021-GRY
Zoro # G3660606
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Height 16 - 21.5
- Length 7.25
- Bulb Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LD2021-GRY
- Zoro # G3660606
- UPC # 810241027281
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16 - 21.5 |
Length | 7.25 |
Details
Material | ABS Plastic |
Color | White/Grey |
Bulb Type | LED |
Description
Perfectly suitable for all environments, this 3 step dimmable LED lamp can be used as a clip light, or can be mounted onto the included round base and instead used as a desk lamp. The clip itself opens approximantely 2" wide and will keep a tight grip on the area you choose to mount it to.
- •White Plastic Clip Light/ Gray Shade with Removeable Base
- •Flexible Gooseneck
- •Touch Light Power Button on Clip Base
- •USB Power Adapter
- •LED Specs: 5000K ; 80Ra ; Cool White Output; 270 Lm
- •18 x 0.2 Watt Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- ILB GOLD Full Spectrum Bulb, Replacement For Batteries And Light Bulbs F13T2/D (F13T2/D)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- ILC Replacement for KLS EJL 24-200 replacement light bulb lamp (EJL 24-200 KLS)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp, Black (LD2015-BLK)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- NEWHOUSE Nwhs Oxford Desk Lamp (NHDK-OX-BK)
- Simple Designs Desk Lamps