Shop All Desk Lamps
Simple Designs
Executive Banker's Desk Lamp with Glass Shade, White
Mfr # LT3216-WHT
Zoro # G3664203
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 15
- Length 10.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT3216-WHT
- Zoro # G3664203
- UPC # 810241025430
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15 |
Length | 10.5 |
Details
Material | Metal |
Color | Antique Nickel/White |
Bulb Type | E26 Medium Base |
Description
Add a touch of class to your workspace or home with this simply designed banker's lamp. Just the right design to boost your décor with a sophisticated and professional feel, this desk lamp will be the perfect item for your lighting needs.
- •Antique Nickel Finish
- •White Glass Rollover Shade
- •Pull chain ON/OFF Switch
- •Uses 1 x 60W E26 Medium Base Bulb (not included)
- •L: 10.5" x W:8" x H: 15"
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Mini Spotlight, PK2 (MB302)
- MAKITA 12V MAX CXT FLASHLIGHT (MPML103)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Green (LT3216-GRN)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- Simple Designs Desk Lamps