Shop All Desk Lamps
Simple Designs
Executive Banker's Desk Lamp with Glass Shade, Green
Mfr # LT3216-GRN
Zoro # G3661035
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Antique Nickel/Green
- Height 15
- Length 10.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT3216-GRN
- Zoro # G3661035
- UPC # 810241025423
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15 |
Length | 10.5 |
Details
Material | Metal |
Color | Antique Nickel/Green |
Bulb Type | E26 Medium Base |
Description
Add a touch of class to your workspace or home with this simply designed banker's lamp. Just the right design to boost your décor with a sophisticated and professional feel, this desk lamp will be the perfect item for your lighting needs.
- •Antique Nickel Finish
- •Green Glass Rollover Shade
- •Pull chain ON/OFF Switch
- •Uses 1 x 60W E26 Medium Base Bulb (not included)
- •L: 10.5" x W:8" x H: 15"
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- METALUX GR Series 2X4 LED Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Dim Driver (24GR-LD5-64-F1-UNV-L840-CD1-U)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Gray (LD1003-GRY)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, White (LD1003-WHT)
- SIMPLE DESIGNS Flexi LED Rounded Clip Light, Gray (LD2021-GRY)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- Simple Designs Desk Lamps