Shop All Desk Lamps
Simple Designs
Edison Style Minimalist Idea Bulb Mini Touch Desk Lamp
Mfr # NL2006-WHT
Zoro # G3663756
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Sand Nickel
- Height 9.25
- Length 4
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # NL2006-WHT
- Zoro # G3663756
- UPC # 810241021623
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 9.25 |
Length | 4 |
Details
Material | Metal |
Color | Sand Nickel |
Bulb Type | E26 Medium Base |
Description
A fun and practical table lamp to meet your basic lighting needs. Touch controls with 4 settings (Low, Medium, High, Off). This touch lamp features a sand nickel metal base and white glass bulb shaped shade to complete this minimalist lighting look. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Metal touch control base with sand nickel finish
- •Bulb shaped glass shade
- •4 touch settings (High, medium, low, off)
- •Height: 9.25" Base Diameter: 5.11"
- •Uses 1 x 40W type B Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 4000K (ASD-SFL3040)
- PELICAN Black Led 161 lm (020100-0101-110)
- ILC Replacement for SYLVANIA 20890 (20890 SYLVANIA)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, White (LD1003-WHT)
- SIMPLE DESIGNS Bronson Antique Style Industrial Iron Lantern Desk Lamp, Black (LD1036-BLK)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp, Black (LD2015-BLK)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Off White (CWT-2004-OF-2PK)
- Simple Designs Desk Lamps