Shop All Table Lamps
Simple Designs
Down to the Wire Table Lamp with Fabric Shade, Gray with Gray Shade
Mfr # LT2066-GOG
Zoro # G6452836
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 7
- Material Metal
- Bulb Type E26
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2066-GOG
- Zoro # G6452836
- UPC # 810241023702
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14 |
Width | 7 |
Length | 7 |
Shade Dimensions | 6.10"L X 6.10'W X 9.75"H |
Details
Material | Metal |
Color | GRAY + GRAY |
Bulb Type | E26 |
Shade Shape | Drum |
Design Style | Modern |
Bulbs Included | No |
Shade Material | FABRIC |
Maximum Wattage | 40W |
Number of Bulbs | 1 |
Description
Bring function and fashion to any tabletop in your home with this modern table lamp. The gray metal base showcases an open silhouette complimented by a gray fabric drum shade. Perfect size for any room in your home ! Illuminate your living room, bedroom, kids and teen rooms, college dorm, apartment, nursery, or offices with this modern table lamp with contemporary flair!
- •Gray metal base
- •Gray fabric drum shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 7 x H: 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- PROSKIT Mini-Flashlight (902-068)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- HAZ Vintage Blue Table Lamp with Metal Clock Base (HA3086690)
- Simple Designs Table Lamps