Shop All Table Lamps
Simple Designs
Down to the Wire Table Lamp with Fabric Shade, Gold with White Shade
Mfr # LT2066-GDW
Zoro # G6452967
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 7
- Material Metal
- Bulb Type E26
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2066-GDW
- Zoro # G6452967
- UPC # 810241029995
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14 |
Width | 7 |
Length | 7 |
Shade Dimensions | 6.10"L X 6.10'W X 9.75"H |
Details
Material | Metal |
Color | GOLD + WHITE |
Bulb Type | E26 |
Shade Shape | Drum |
Design Style | Modern |
Number of Bulbs | 1 |
Bulbs Included | No |
Maximum Wattage | 40W |
Shade Material | FABRIC |
Description
Bring function and fashion to any tabletop in your home with this modern table lamp. The gold metal base showcases an open silhouette complimented by a white fabric drum shade. Perfect size for any room in your home ! Illuminate your living room, bedroom, kids and teen rooms, college dorm, apartment, nursery, or offices with this modern table lamp with contemporary flair!
- •Gold metal base
- •White fabric drum shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 7 x H: 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Germicidal Tuv8w/g8t5 replacement light bulb lamp (TUV8W/G8T5 GERMICIDAL)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Green, PK 2 (LT2007-GRN-2PK)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- Simple Designs Table Lamps