Shop All Table Lamps
Simple Designs
Chrome Mini Basic Table Lamp with Fabric Shade, White
Mfr # LT2007-WHT
Zoro # G3660938
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.81
- Width 5.51
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2007-WHT
- Zoro # G3660938
- UPC # 810241022910
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.81 |
Width | 5.51 |
Length | 5.51 |
Details
Material | Metal |
Color | Brushed Nickel/White |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric |
Maximum Wattage | 40 |
Bulbs Included | No |
Number of Bulbs | 1 |
Shade Shape | Drum |
Design Style | Traditional |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 65225 replacement light bulb lamp (65225 HALCO)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- HALO H7T (H7T)
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- CAL LIGHTING Tiffany Table Lamp (BO-2901TB)
- Simple Designs Table Lamps