Shop All Table Lamps
Simple Designs
Chrome Mini Basic Table Lamp with Fabric Shade, Green, PK 2
Mfr # LT2007-GRN-2PK
Zoro # G3659854
product price: $24.99
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.81
- Width 5.51
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2007-GRN-2PK
- Zoro # G3659854
- UPC # 810241024235
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.81 |
Width | 5.51 |
Length | 5.51 |
Shade Dimensions | diameter: 4.25" height: 8.75" |
Details
Material | Metal |
Color | Brushed Nickel/Green |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric |
Shade Shape | Drum |
Number of Bulbs | 1 + 1 |
Bulbs Included | No |
Maximum Wattage | 40 |
Design Style | Traditional |
Description
A lovely, inexpensive, and practical table lamp set to meet your basic fashion lighting needs. These mini lamps feature a chrome base and fabric shades. Perfect for living room, bedroom, office, kids room, or college dorm!
- •2 x Fabric shades
- •2 x mini chrome bases
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Each measures: Height: 11.81" Shade diameter: 5.51"
- •Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- LALIA HOME Argyle Classic White Table Lamp with Fabric Shade (LHT-5008-WH)
- Simple Designs Table Lamps