Shop All Table Lamps
Simple Designs
Chrome Mini Basic Table Lamp with Fabric Shade, Gray
Mfr # LT2007-GRY
Zoro # G3669058
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.81
- Width 5.51
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2007-GRY
- Zoro # G3669058
- UPC # 810241025300
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.81 |
Width | 5.51 |
Length | 5.51 |
Shade Dimensions | diameter: 4.25" height: 8.75" |
Details
Material | Metal |
Color | Brushed Nickel/Gray |
Bulb Type | E12 Candelabra Base |
Design Style | Traditional |
Shade Shape | Drum |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Fabric |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Fabric shade
- •Mini chrome base
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 11.81" Shade diameter: 5.51"
- •Uses 1 x 40W type B E12 Candelabra Base bulb (not included)
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- CWI LIGHTING 6 Light Table Lamp With Gold Finish (8001T14G)
- Simple Designs Table Lamps