Shop All Table Lamps
Simple Designs
Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2
Mfr # LT2007-BLU-2PK
Zoro # G3661595
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.81
- Width 5.51
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2007-BLU-2PK
- Zoro # G3661595
- UPC # 810241024228
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.81 |
Width | 5.51 |
Length | 5.51 |
Shade Dimensions | diameter: 4.25" height: 8.75" |
Details
Material | Metal |
Color | Brushed Nickel/Blue |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Traditional |
Shade Shape | Drum |
Maximum Wattage | 40 |
Number of Bulbs | 1 + 1 |
Description
A lovely, inexpensive, and practical table lamp set to meet your basic fashion lighting needs. These mini lamps feature a chrome base and fabric shades. Perfect for living room, bedroom, office, kids room, or college dorm!
- •2 x Fabric shades
- •2 x mini chrome bases
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Each measures: Height: 11.81" Shade diameter: 5.51"
- •Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- ILC Replacement for Olympus 6v5atb1 replacement light bulb lamp (6V5ATB1 OLYMPUS)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- ENERGIZER Black No CR123 (ENPMHT1L)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Green, PK 2 (LT2007-GRN-2PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- SIMPLE DESIGNS Oval Bowling Pin Base Ceramic Table Lamp, Red (LT2002-RED)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, White (CWT-2007-WH)
- Simple Designs Table Lamps