Shop All Table Lamps
Simple Designs
Ceramic Prism Table Lamp, Black
Mfr # LT2082-BLK
Zoro # G604256831
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.5
- Width 8
- Material Ceramic
- Bulb Type E26 Medium base
- Shade Dimensions L: 4.75 X W: 4.75 X H: 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2082-BLK
- Zoro # G604256831
- UPC # 810052824963
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.5 |
Width | 8 |
Shade Dimensions | L: 4.75 X W: 4.75 X H: 9 |
Length | 8 |
Details
Material | Ceramic |
Color | Black |
Bulb Type | E26 Medium base |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Shade Shape | Drum |
Bulbs Included | No |
Design Style | Modern |
Shade Material | Cotton & terylene |
Description
A clean, fresh take on contemporary lighting! This lamp provides a simple but elegant feel with a smooth, glossy finish beneath a lovely fabric drum shade. With the base coming in a few color options, this lamp is a perfect fit to your interior design's scheme.
- •Ceramic prism base in black
- •White fabric shade
- •Uses 1 x 60W type A medium based bulb (not included)
- •Shade measures: Dia: 8" x H: 7.375"
- •Easily accessible gear switch on cord
- •5' black plugin cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energy PRO 240tpes (240TPES)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- ILC Replacement for UVP Tmw-20 365 NM replacement light bulb lamp (TMW-20 365 NM UVP)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Two Toned Basics Table Lamp, White and Silver (LT1114-OFF)
- Simple Designs Table Lamps