Shop All Table Lamps
Simple Designs
Ceramic Oblong Table Lamp, Dark Wood and White
Mfr # LT1117-OFF
Zoro # G904256838
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5
- Width 9.45
- Material Ceramic
- Bulb Type E26 Medium base
- Shade Material Cotton & terylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1117-OFF
- Zoro # G904256838
- UPC # 810052824635
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.5 |
Width | 9.45 |
Shade Dimensions | L: 5 X W: 5 X H: 10.3 |
Length | 9.45 |
Details
Material | Ceramic |
Color | Off white/dark wood |
Bulb Type | E26 Medium base |
Shade Material | Cotton & terylene |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Shape | Tapered drum/Empire |
Maximum Wattage | 60 |
Design Style | Contemporary |
Description
Check out this beautiful upgrade to your traditionally designed table lamp! With a horizontal wooden print across a gray oblong base, this lamp satisfies your basic lighting needs with the right pop of décor you're looking for. A matching gray tapered fabric shade tops off this contemporary look.
- •Off white ceramic base with dark wooden print
- •Matching white fabric shade
- •1 x 60W type A medium based bulb (not included) is required
- •Shade measures: Dia: 9.5" x 7.76"
- •5' white plugin cord
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- SIMPLE DESIGNS Restoration Bronze Tear Drop Table Lamp (LT3303-RBZ)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Beige with White Shade (LT2072-BGE)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- Simple Designs Table Lamps