Shop All Table Lamps
Simple Designs
Ceramic Hourglass Table Lamp, Off White
Mfr # LT2099-OFF
Zoro # G404256864
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.5
- Width 9.5
- Material Ceramic
- Bulb Type E26 Medium base
- Shade Dimensions L: 5 X W: 5 X H: 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2099-OFF
- Zoro # G404256864
- UPC # 810052825144
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16.5 |
Width | 9.5 |
Shade Dimensions | L: 5 X W: 5 X H: 8 |
Length | 9.5 |
Details
Material | Ceramic |
Color | Off white |
Bulb Type | E26 Medium base |
Shade Material | Cotton & terylene |
Shade Shape | Tapered drum/Empire |
Maximum Wattage | 60 |
Design Style | Contemporary |
Number of Bulbs | 1 |
Bulbs Included | No |
Description
Style and functionality meet with this hourglass shaped table lamp. A horizontal linear pattern texturizes the base and is complimented by chrome accents. A solid white fabric shade is the perfect counterpart for this trendy lamp.
- •Off-white ceramic hourglass base
- •Fabric white shade
- •Uses 1 x 60W Type A bulb (not included)
- •Shade measures: Dia: 9.5 x H: 7
- •Perfect piece for the living room, lounge room, console, side table, or bedroom!
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 135 W A21 Incandescent - Clear - 8000 Hours - 1750L - Medium Base - 120V (S2999)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- SAFAVIEH Cybil Double Gourd Table Lamp- Navy, 2PK (LIT4088B-SET2)
- Simple Designs Table Lamps