Shop All Floor Lamps
Simple Designs
Brushed Nickel Floor Lamp with Reading Light
Mfr # LF2000-BSN
Zoro # G3664438
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.5
- Length 10
- Number of Bulbs 2
- Material Metal
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2000-BSN
- Zoro # G3664438
- UPC # 810241025997
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.5 |
Length | 10 |
Details
Number of Bulbs | 2 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | Brushed Nickel |
Description
A charming, inexpensive, and practical floor lamp to meet your basic lighting needs. This simple mother/daughter floor lamp with reading light features a brushed nickel finish and plastic white shades. Perfect for living room, bedroom, office, kids room, or college dorm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- TANK007 LIGHTING TANK007 Lighting PA02 1mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 1 Mode (PA02 1mode)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- Simple Designs Floor Lamps