Shop All Floor Lamps
Simple Designs
Brushed NIckel Drum Shade Floor Lamp, Black
Mfr # LF2004-BLK
Zoro # G3661464
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 57
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2004-BLK
- Zoro # G3661464
- UPC # 810241024914
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 57 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Fabric |
Bulb Type | E26 Medium Base |
Glass Color | Brushed Nickel/Black |
Description
Simply designed to make this floor lamp ideal in your living room, bedroom, foyer, or study! Keep this light at the forefront to display, or tucked away on the side saving space. With a brushed nickel finish and black fabric shade, it will be the right piece to add to your space!
- •Classic, simple design suitable for any room
- •Brushed Nickel Finish and Fabric Shade
- •Uses 1 x 60 W E26 Medium Base Bulb
- •Foot Switch - Some assembly required
- •Dimensions L:13" x W: 13" x H: 57"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- Simple Designs Floor Lamps