Shop All Desk Lamps
Simple Designs
Bronson Antique Style Industrial Iron Lantern Desk Lamp, Black
Mfr # LD1036-BLK
Zoro # G3667168
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 18.8
- Length 9.75
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LD1036-BLK
- Zoro # G3667168
- UPC # 810241025089
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.8 |
Length | 9.75 |
Details
Material | Metal |
Color | Black |
Bulb Type | E26 Medium Base |
Description
The sophistication of industrial accents gleams in this beautifully crafted iron desk lamp. The humble design combines a simple base with curved arm and a clear glass shade for the perfect ensemble. Place on a desk or bedside table for a modest, refined look in fashion lighting. **HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Matte Black Finish
- •Clear Glass Shade
- •Convenient ON/OFF cord switch
- •Lamp measures: L:9.75" x W:5.75" x H:18.8"
- •Uses 1 x 40W standard medium base bulb (not included). For full vintage look, Type T45 Edison bulb is recommended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HNS 4W G5 replacement light bulb lamp (HNS 4W G5 OSRAM SYLVANIA)
- KEYSTONE 22W Constant Current LED Driver, KTLD-22-UV-600-VDIM-L7 (KTLD-22-UV-600-VDIM-L7)
- ILB GOLD Bulb, LED Shape Chandelier, Plt-11048-10Pk, 2PK (PLT-11048-10PK)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp, Black (LD2015-BLK)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Green (LT3216-GRN)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- NEWHOUSE Nwhs Oxford Desk Lamp (NHDK-OX-BK)
- Simple Designs Desk Lamps