Shop All Table Lamps
Simple Designs
Black Wood Mounted Table Lamp with Clear Glass Cylinder Shade
Mfr # LT1068-CLR
Zoro # G6450684
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.5
- Width 9
- Material Glass
- Bulb Type E26
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1068-CLR
- Zoro # G6450684
- UPC # 810241029612
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 13.5 |
Width | 9 |
Length | 9 |
Shade Dimensions | L: 7 x W: 7 x H: 8.625 |
Details
Material | Glass |
Color | BLACK + CLEAR GLASS |
Bulb Type | E26 |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | GLASS |
Maximum Wattage | 40W |
Design Style | Contemporary |
Shade Shape | Cylinder |
Description
This contemporary lamp elevates the glass shade on a four-arm wood stand finished in black. The curvy cylindrical clear glass shade combined with the geometric wood base creates the perfect ensemble. Place on a desk, nightstand, dresser or table for a modest, refined look in fashion lighting.
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Black wood base
- •Clear glass shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included). For full vintage look, Type T45 Edison bulb is recommended
- •Available in additional base and/or shade color options
- •Lamp measures D: 9" x 13.5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- Simple Designs Table Lamps