Shop All Table Lamps
Simple Designs
Black Stick Lamp with White Fabric Shade
Mfr # LT2040-BAW
Zoro # G3667037
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23
- Width 11
- Material Metal
- Bulb Type E26 Medium Base
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2040-BAW
- Zoro # G3667037
- UPC # 810241027434
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23 |
Width | 11 |
Length | 11 |
Shade Dimensions | 6 inch diameter base x 17.75 height without shade |
Details
Material | Metal |
Color | BLACK BASE/WHITE SHADE |
Bulb Type | E26 Medium Base |
Design Style | Contemporary |
Number of Bulbs | 1 |
Shade Shape | Drum |
Shade Material | Fabric |
Bulbs Included | No |
Maximum Wattage | 60 |
Description
This contemporary stick lamp features a black base and a fabric drum shade. This lamp will add a modern touch to any space. Perfect for living room, bedroom, dorm, office, or anywhere you need to add fashion lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- SIMPLE DESIGNS 11.61in Tall Ruffled Metallic Chrome Capsule Bedside Table Desk Lamp with White Drum Fabric Shade (LT1132-CHR)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Black (LT3018-BLK)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- Simple Designs Table Lamps