Shop All Desk Lamps
Simple Designs
Black Matte and Wooden Pivot Desk Lamp
Mfr # LD1059-BLK
Zoro # G6452242
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 15.5
- Length 16.75
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LD1059-BLK
- Zoro # G6452242
- UPC # 810241029575
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15.5 |
Length | 16.75 |
Details
Material | Metal |
Color | MATTE BLACK + WOOD |
Bulb Type | E26 |
Description
Simple yet modern this desk lamp will add a stylish touch to your home, dorm or office! The conical shade can be easily adjusted 180 degrees that allows easy focusing of light where needed the most. Made of mixed materials, this lamp is on trend!
- •Matte Black base with wood accents
- •Metal shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Lamp shade can be adjusted 180 degrees
- •Available in additional base and/or shade color options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21573-16PK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B432I277L (B432I277L)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- SIMPLE DESIGNS Bronson Antique Style Industrial Iron Lantern Desk Lamp, Black (LD1036-BLK)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Green (LT3216-GRN)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- Simple Designs Desk Lamps