Shop All Table Lamps
Simple Designs
Black Geometric Square Metal Table Lamp
Mfr # LT1073-BLK
Zoro # G6453265
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10
- Width 5
- Material Metal
- Bulb Type E26
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1073-BLK
- Zoro # G6453265
- UPC # 810241029735
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10 |
Width | 5 |
Length | 5 |
Shade Dimensions | L: 5.11"X W: 5.11"x H: .75 |
Details
Material | Metal |
Color | BLACK |
Bulb Type | E26 |
Shade Shape | Rectangle |
Bulbs Included | No |
Maximum Wattage | 40W |
Shade Material | METAL |
Number of Bulbs | 1 |
Design Style | Contemporary |
Description
This metal table lamp with a retro inspired shade will add ambiance and style to any room in your home! With a trendy cut out design this lamp illuminates beautifully. Undoubtedly the perfect accent piece to your home, this lamp will not disappoint!
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Black metal base
- •Black geometric metal shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included), , For full vintage look, Type T45 Edison bulb is recommended
- •Available in additional color options
- •Lamp measures L: 5 X W: 5 X H: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 120r/40/fl/cvg-130v replacement light bulb lamp (120R/40/FL/CVG-130V GE GENERAL ELECTRIC G.E)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- ILC Replacement for Philips F32t8/spx41/u/6 replacement light bulb lamp, 12PK (F32T8/SPX41/U/6 PHILIPS)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SIMPLE DESIGNS Studded Texture Ceramic Table Lamp, White (LT2084-WHT)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- Simple Designs Table Lamps