Shop All Desk Lamps
Simple Designs
Basic Metal Desk Lamp with Flexible Hose Neck, Gray
Mfr # LD1003-GRY
Zoro # G3668692
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 14.25
- Length 5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LD1003-GRY
- Zoro # G3668692
- UPC # 810241027793
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 14.25 |
Length | 5 |
Details
Material | Metal |
Color | Gray |
Bulb Type | E26 Medium Base |
Description
A nice, low-cost, and functional desk lamp to meet your basic lighting needs. This desk lamp features a painted metal base and shade, flexible hose neck, and ON/OFF switch located on the base for your convenience. Perfect for office, kids room, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania S26a (S26A OSRAM SYLVANIA)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5770-001D)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, White (LD1003-WHT)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- ILC Replacement For NUVO LIGHTING 57042 (57/042)
- Simple Designs Desk Lamps