Shop All Desk Lamps
Simple Designs
Adjustable Clip Light Desk Lamp, Brushed Nickel
Mfr # LD2016-BSN
Zoro # G3663844
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Brushed Nickel
- Height 15.5
- Length 5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LD2016-BSN
- Zoro # G3663844
- UPC # 810241025102
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15.5 |
Length | 5 |
Details
Material | Metal |
Color | Brushed Nickel |
Bulb Type | E26 Medium Base |
Description
Replace your standard desk lamp with this adjustable portable clip lamp instead! The flexibility of the arm allows you to keep the item in place while transitioning the light's direction. This lamp will serve your needs on a day to day at the office, for a late night's read, or to focus on your task at hand!
- •Brushed Nickel finish
- •Metal Flexible Gooseneck
- •Convenient ON/OFF switch on
- •Uses 1 x 40W E26 Medium Based Bulb (not included)
- •Shade: H: 7.75" x D:5" Clip: 4.5" x 5" opens up 2". Lamp: Maxium Height: 17.5"
- •No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 10442 replacement light bulb lamp (10442 SYLVANIA)
- ILC Replacement for GE General Electric G.E 33405 replacement light bulb lamp (33405 GE GENERAL ELECTRIC G.E)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F16T4/Cw-18.8 (F16T4/CW-18.8)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Gray (LD1003-GRY)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, White (LD1003-WHT)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp, Black (LD2015-BLK)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Hot Pink (CWT-2003-HP)
- Simple Designs Desk Lamps