Shop All Floor Lamps
Simple Designs
67" Multi Head Medusa 5 Light Adjustable Gooseneck Silver Floor Lamp with Blue, White, Gray Shades
Mfr # LF2006-SBG
Zoro # G906874511
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 67
- Length 30
- Weight 10
- Number of Bulbs 5
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2006-SBG
- Zoro # G906874511
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67 |
Length | 30 |
Details
Weight | 10 |
Number of Bulbs | 5 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | Silver/blue shades + white & gray |
Item | Floor Lamp |
Description
What a fun and trendy floor lamp this is! With a tall sturdy base below 5 flexible goosenecks extending to a plastic sloping shade, this metal lamp is ideal for environments requiring different directions of light as needed. The extensions are easy to maneuver to provide light up, down, sideways, etc. without having to move your lamp from its location. Check out all of the available base finish/shade color options available to suit your needs.
- •METAL BASE: This contemporary floor lamp features a 10" weighted silver metal base providing exceptional stability. The silver finish works well with all décor.
- •FUN ADJUSTABLE SHADES: The adjustable goosenecks allow all 5 shades to be adjusted as needed. Plastic shades are white and gray with fun blue colors mixed in for the perfect pop of color for your kids bedroom, playroom, living room or office!
- •SWITCH AND LIGHT SETTINGS: Rotary switch is conveniently located on the pole for easy access. There are 3 light settings for adjustable brightness- 2 lights on, 3 lights on, and 5 lights on.
- •ASSEMBLY REQUIRED: Easy assembly with no tools required. Instruction manual is included.
- •BULB REQUIREMENT SOLD SEPARATELY: This floor lamp uses 5 x 60 watt type A19 E26 medium base bulbs, which is not included in your purchase but can be easily found online or your local hardware store.
- •ADDITIONAL OPTIONS AVAILABLE: This floor lamp is sold in additional finish and shade options. If this finish doesn't perfectly match your space, make sure to check out all available colors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LITEZALL 280 Lumen Tactical Flashlight and Pocket Knife Combo (LA-280+KNF-6/24)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Black (LF1014-BLK)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- Simple Designs Floor Lamps