Shop All Floor Lamps
Simple Designs
62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Black
Mfr # LF2010-BLK
Zoro # G006874510
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 11.5
- Weight 7.05
- Number of Bulbs 1
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2010-BLK
- Zoro # G006874510
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 11.5 |
Details
Weight | 7.05 |
Number of Bulbs | 1 |
Material | MDF |
Shade Material | Linen |
Bulb Type | E26 Medium Base |
Glass Color | Black |
Item | Floor Lamp |
Description
Elevate your living space with this stylish yet functional 3-shelf floor lamp. lluminate your room, showcase your favorite decor, and charge your essential electronic devices at the same time! This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's decor. Check out all of the available base finish color options available to suit your needs.
- •MODERN DESIGN: The beautiful linen shade complements the soft curves and black finish for a simple yet modern look that works well with all décor. The white shade casts a soft charming glow illuminating your favorite books or pictures displayed on the shelves. A convenient pull chain on/off switch is located directly under the shade for easy access.
- •TECH READY: This lamp is equipped with 2 output 5V 2A USB ports and 1 outlet, perfect for charging all of your electronic devices all in one spot!
- •BUILT-IN SHELVES: Stay organized while showcasing your favorite pictures, books or candles on the 3 built-in shelves. Form and function come together to make a true statement piece for your home.
- •ASSEMBLY REQUIRED: Phillips Head Screwdriver is required but not included with your purchase. Instruction manual is included.
- •BULB REQUIREMENT SOLD SEPARATELY: This floor lamp uses 1 x 100 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
- •ADDITIONAL OPTIONS AVAILABLE: This floor lamp is sold in additional finish and shade options. If this finish doesn't perfectly match your space, make sure to check out all available colors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steris Harmony La500 replacement light bulb lamp (HARMONY LA500 STERIS)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- ILC Replacement for Bulbrite 108100 replacement light bulb lamp, 2PK (108100 BULBRITE)
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- SIMPLE DESIGNS 66in Tall Mid Century Modern Standing Tree Floor Lamp Dual White Glass Globe Shade, Brushed Nickel (LF1044-BSN)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- Simple Designs Floor Lamps