Shop All Floor Lamps
Simple Designs
5 Light Adjustable Gooseneck White Floor Lamp with Gray Shades
Mfr # LF2006-GOW
Zoro # G405290713
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 67
- Length 30
- Number of Bulbs 5
- Material Metal
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2006-GOW
- Zoro # G405290713
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67 |
Length | 30 |
Details
Number of Bulbs | 5 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | White/gray shades |
Description
What a fun and trendy floor lamp this is! With a tall sturdy base below 5 flexible goosenecks extending to a plastic sloping shade, this metal lamp is ideal for environments requiring different directions of light as needed. The extensions are easy to maneuver to provide light up, down, sideways, etc. without having to move your lamp from its location. Check out all of the available base finish/shade color options available to suit your needs.
- •White metal base
- •5 x gray plastic shades
- •Available light settings:, 2 lights on, 3 lights on, 5 lights on, Off
- •Rotary switch located on pole for convenience
- •Uses 5 x 60W Type A medium base bulbs (not included)
- •Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Donsbulbs, Kx60Fr/E26 (KX60FR/E26)
- FULHAM FIREHORSE 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- Simple Designs Floor Lamps