Simple Designs

22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade


product price: $43.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Calling all athletic admirers Whether you're shopping for an adult or child, this is a perfect table lamp for all sports loving fans A polyresin base with a mix of football, basketball and a baseball, sits beneath a tapered drum fabric shade in light beige, designed to match the sports team of your choice


  • •FUN SPORTS STYLED LAMP: A neutral lamp to accommodate all sports teams' décor, memorabilia spaces, man cave rooms, and more! This lamp features a football, basketball, and baseball shaped base with a matching white fabric shade.
  • •ACCESSIBLE SWITCH: An easily accessible gear (rotary) switch is located on the cord of this table lamp to allow a quick and easy on/off function as needed. Lamp is also equipped with a 5 foot black plug in cord rooted at the base, perfect for spaces that need a little room between the outlet and desired location of the lamp.
  • •PRODUCT SIZE: Overall product size is L: 11" x W: 11" x H: 22"and weighs 4.18 lbs. The shade of this lamp measures Dia: 11"x H: 8".
  • •ASSEMBLY & USE: Product ships assembled and will only require you to secure the lamp shade to the base using the provided socket nut prior to use.
  • •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
  • •ADDITIONAL BASE OPTIONS AVAILABLE: This lamp is sold in additional base style options. If this specific style/sport on the base doesn't perfectly match your space, make sure to check out all available options!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.