Simple Designs

1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade


product price: $44.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This creatively designed table lamp in the shape of a gazing night owl is beautifully detailed throughout the base and paired with a lovely tapered fabric shade in white blending together perfectly to accent your bedroom, child's room, nursery, or space of your choice Unique and a perfect addition to your space


  • •UNIQUE STYLE LAMP: A carefully crafted owl base full of realistic detail sits beneath a tapered white fabric linen shade. Ideal for your child's room, nursery, or even as an accent light in common spaces!
  • •ACCESSIBLE SWITCH: An easily accessible gear (rotary) switch is located on the cord of this table lamp to allow a quick and easy on/off function as needed. Lamp is also equipped with a 5 foot black plug in cord rooted at the base, perfect for spaces that need a little room between the outlet and desired location of the lamp.
  • •PRODUCT SIZE: Overall product size is L: 9.95" x W: 9.95" x H: 19.85" and weighs 2.87 lbs. The shade of this lamp measures Dia: 9.95" x H: 8".
  • •ASSEMBLY & USE: Product ships assembled and will only require you to secure the lamp shade to the base using the provided socket nut prior to use.
  • •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
  • •ADDITIONAL SHADE COLOR OPTIONS AVAILABLE: This lamp is sold in an additional shade color option. If this specific shade color doesn't perfectly match your space, make sure to check out all available colors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.