Shop All Table Lamps
Simple Designs
1725 Coastal Sitting Pelican Beige Wash Polyresin Bedside Table Lamp with White Fabric Drum Shade
Mfr # LT1091-PEL
Zoro # G308250326
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1091-PEL
- Zoro # G308250326
- UPC # 810052827704
- Country of Origin China
- Category Table Lamps
Description
This creatively designed table lamp base is that of a sitting pelican, with lovely detail ranging from the bird itself, down to the nautical dock post The lamp is topped with a white fabric drum shade, and perfect to not only illuminate your space, but compliment nautical, coastal, and shoreside environments
- •UNIQUE STYLE LAMP: Fun, stylish, and unique! A pelican sits atop a wooden dock post in a beige wash finish, paired with a crisp white fabric shade making this table lamp not only a lighting provider, but a great accent piece for your décor.
- •ACCESSIBLE SWITCH: An easily accessible gear (rotary) switch is located on the cord of this table lamp to allow a quick and easy on/off function as needed. Lamp is also equipped with a 5 foot black plug in cord rooted at the base, perfect for spaces that need a little room between the outlet and desired location of the lamp.
- •PRODUCT SIZE: Overall product size is L: 8.5" x W: 8.5"x H: 17.25" and weighs 1.76 lbs. The shade of this lamp measures Dia: 8.5" x H: 7".
- •ASSEMBLY & USE: Product ships assembled and will only require you to secure the lamp shade to the base using the provided socket nut prior to use.
- •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
- •COLLECTION ITEMS: Part of the Shoreside collection. Check out all items within the collection for similar style and themed lamps!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/830/LED)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 446-Lr-Tc-P (446-LR-TC-P)
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS Two Toned Basics Table Lamp, White and Silver (LT1114-OFF)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp 2 Pack Set, Gray (LT2008-GRY-2PK)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- Simple Designs Table Lamps