Simple Designs

153 Rectangular MultiUse Table Lamp with 2 USB Ports and Charging Outlet with White Shade, White


product price: $31.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A classic styled table lamp with a modern twist We love lighting with features, and this lamp is equipped with USB and charging ports for your electronic devices A lovely rectangular shaped fabric shade pairs perfectly with the rectangular base, and a few base and shade color combinations are available for purchase


  • •MODERN STYLE LAMP: This lamp takes a classic look and adds some modern features to make it stand out amongst your standard table lamps. A white rectangular base is paired with a linen white fabric shade for perfection.
  • •FEATURE HIGHLIGHTS: The key features of this lamp include 2 USB ports, 1 charging outlet, and two slots on the base to hold electronic devices in place while charging. Perfect for small spaces!
  • •ACCESSIBLE SWITCH: An easily accessible on/off switch is located on the base of this table lamp to allow a quick and easy on/off function as needed. Lamp is also equipped with a 5 foot white plug in cord rooted at the base, perfect for spaces that need a little room between the outlet and desired location of the lamp.
  • •PRODUCT SIZE: Overall product size is L: 7.85" x W:4.85" x H: 15.3" and weighs 1.76 lbs. The shade of this lamp measures L: 7.85" x W: 4.85" x H: 6.3".
  • •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
  • •ADDITIONAL OPTIONS AVAILABLE: This lamp is sold in additional base and shade color combinations. If this specific option doesn't perfectly match your space, make sure to check out all available colors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.