Shop All Table Lamps
Simple Designs
14 Metallic Gold and White Metal Bedside 4 Settings Touch Table Lamp with White Fabric Drum Shade
Mfr # LT1106-WHT
Zoro # G808250338
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1106-WHT
- Zoro # G808250338
- UPC # 810052827735
- Country of Origin China
- Category Table Lamps
Description
A little metallic detail transforms this traditional lamp to a modern and contemporary delight This two toned table lamp maintains a sleek look with a linear division of a gold and white base suited to inspire the latest trend of decor Made primarily of metal and paired with a standard fabric drum shade in white, this lamp will compliment almost any decor
- •CONTEMPORARY STYLE LAMP: A solid white and gold is split horizontally and paired with a clean and crisp white shade to make this lamp prime décor for your modern and contemporary space!
- •4 TOUCH SETTING OPTIONS: This lamp powers on/off with a touch to the base of the lamp and allows for dimming options as you can switch between soft light, night light, bright light, and off. Lamp is also equipped with a 5 foot white plug in cord.
- •PRODUCT SIZE: Overall product size is L: 8" x W: 8" x H: 14" and weighs 2 lbs. The shade of this lamp measures Dia: 8" x H: 7".
- •ASSEMBLY & USE: Product ships assembled and will only require you to secure the lamp shade to the base using the provided socket nut prior to use.
- •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 Dimmable E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
- •ADDITIONAL BASE OPTIONS AVAILABLE: This lamp is sold in additional base color options. If this specific color on the base doesn't perfectly match your space, make sure to check out all available colors!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/835)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- SIMPLE DESIGNS Round Prism Mini Table Lamp with White Fabric Shade (LT2065-MBL)
- SIMPLE DESIGNS Oval Bowling Pin Base Ceramic Table Lamp, Red (LT2002-RED)
- Simple Designs Table Lamps