Shop All Floor Lamps
Simple Designs
1 Light Stick Torchiere Floor Lamp
Mfr # LF1011-BLK
Zoro # G3660423
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 70
- Length 8.25
- Number of Bulbs 1
- Material Metal
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF1011-BLK
- Zoro # G3660423
- UPC # 810241024648
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 70 |
Length | 8.25 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | Black |
Description
Light up your bedroom, office, dorm or living room with this fun affordable 1 light torchiere style floor lamp. It is simply made to meet your basic fashion lighting needs, all while complementing your existing home décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- BERGEN INDUSTRIES LED Stk Light Bulb, 800 lm, 5000K, 8W, PK5 (850STK)
- FEIT ELECTRIC OneSync Bronze Solar Powered 40 W LED Pathway Light 2 pk (PATHSYNC/SOLBZ2)
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- Simple Designs Floor Lamps