Shop All Table Lamps
Simple Designs
1 Light Mosaic Stone Ball Table Lamp, Red
Mfr # LT3302-RED
Zoro # G804256891
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.75
- Width 8
- Material Ceramic
- Bulb Type E12 Candelabra
- Shade Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT3302-RED
- Zoro # G804256891
- UPC # 810052824420
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 7.75 |
Width | 8 |
Length | 8 |
Details
Material | Ceramic |
Color | Red |
Bulb Type | E12 Candelabra |
Shade Material | Ceramic |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Design Style | Contemporary |
Bulbs Included | No |
Description
This beautiful round table lamp will fulfill your lighting needs and at the same time pizazz your space in just the right way. Light illuminates through the "earthy" crackled texture, all while having an unexpected smoothness throughout the fixture. Undoubtedly the perfect accent piece to your home, this stone-like lamp will not disappoint!
- •One of a kind crystallized look, smooth feel
- •Uses 1 x 40W Type B Candelabra Base Bulb (Not Included)
- •Measures 8" x 8" x 7.75"
- •Round opening on bottom for access to bulb
- •Generous light output
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 116 Lumens Per Watt (2BLT4 40L ADP LP835)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 12V, SG20-12RG (60-5468)
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- SIMPLE DESIGNS Black Wood Mounted Table Lamp with Clear Glass Cylinder Shade (LT1068-CLR)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- Simple Designs Table Lamps