Shop All Light Fixture Parts
Simple Deluxe
XL Extension Hanging Lantern Cord Cable 20 FT
Mfr # HILAMPCORDXL
Zoro # G305938906
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5
- Width 6.5
- Height 2
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HILAMPCORDXL
- Zoro # G305938906
- UPC # 799441258247
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 7.5 |
Width | 6.5 |
Height | 2 |
Details
Item | Simple Deluxe XL HILAMPCORDXL Extension Hanging Lantern Cord Cable 20 FT |
Material | Metal |
Color | Black |
Description
* Safety assurance: constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation
* Convenient usage: lightweight and easy to install the bulb without any tools. 2 ceiling hooks and 2 cord hooks for hanging are included
* Extension cable: 20ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max Wattage: 360W, 120V-250V
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation
* Convenient usage: lightweight and easy to install the bulb without any tools. 2 ceiling hooks and 2 cord hooks for hanging are included
* Extension cable: 20ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max Wattage: 360W, 120V-250V
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTW-CO)
- WOODS PHOTOCELL HARDWARE (59408WD)
- LITHONIA LIGHTING Lens (D15PUFF)
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- ILC Replacement for Nuvo Lighting 045923082108, 12PK (045923082108 NUVO LIGHTING)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- BANNER Cool White Work 12-30V-Dc Light Fixture (WL50F-2Q)
- Simple Deluxe Light Fixture Parts