Shop All Small Pet Supplies
Simple Deluxe
Simple Ceramic Heat Lamp and Clamp Light and Digital Thermostat Controller Combo
Mfr # PTCLAMCR100MCTRL
Zoro # G305939057
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 8.00
- Width 10.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # PTCLAMCR100MCTRL
- Zoro # G305939057
- UPC # 810000171286
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Height | 8.00 |
Width | 10.00 |
Details
Item | Simple Ceramic Heat Lamp and  Clamp Light and Digital Thermostat Controller Combo |
Color | Black |
Description
* Perfect 24h heat source: heat bulb does not emit any visually detectable light, would not disturb pets sleep. 100W, E26 lamp base. Material: ceramic, NiCrAl. To avoid scald, please wait at least 1 hour to cool down after turning off the bulb.
* Multifunctional clamp light: scratch-resistant sleeves covered clamp would not leave marks on your surfaces, 360° adjustment and 8.5inch aluminum reflector can focus light where you need. Volt: 120V, Watt: 150W (E26). have convenient on/off button.
* Temperature range: digital thermostat provides temperature control between 40-108°F, temperature display range: 32-140°F. Support Celsius or Fahrenheit readout. Volt: 120V 60Hz; Max Loading: 8A 1000W. Do not immerse controller or probe into water.
* Package include: 1-pack 100W ceramic heat bulb, 1-pack digital thermostat (easy plug-in operation with LED illuminated indicator lights and three-prong grounded plug), 1-pack clamp light with 8.5 inch reflector.
* Multifunctional clamp light: scratch-resistant sleeves covered clamp would not leave marks on your surfaces, 360° adjustment and 8.5inch aluminum reflector can focus light where you need. Volt: 120V, Watt: 150W (E26). have convenient on/off button.
* Temperature range: digital thermostat provides temperature control between 40-108°F, temperature display range: 32-140°F. Support Celsius or Fahrenheit readout. Volt: 120V 60Hz; Max Loading: 8A 1000W. Do not immerse controller or probe into water.
* Package include: 1-pack 100W ceramic heat bulb, 1-pack digital thermostat (easy plug-in operation with LED illuminated indicator lights and three-prong grounded plug), 1-pack clamp light with 8.5 inch reflector.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL WOODEN GATE COMBO KIT DELUXE (WGCKH)
- FLITZ Tumbler/Media Additive - 7.6 oz. Bottle (TA 04885)
- SAMLEX AMERICA Samlex SAM-450-12 SAM Series Modified Sine Wave Inverter - 450 Watt (SAM-450-12)
- MTD Head Assembly Cutting (753-05045)
- HIGH TECH PET PX-2 - Large Power Pet Door for Door and Wall Installations (PX-2)
- XPOWER 3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer (B-4)
- MILLER MFG Pet Lodge Wire Clip Pliers (2352)
- PREVUE PET PRODUCTS Prevue Pet Products SP2060R Prevue Hendryx Deluxe Hamster & Gerbil Cage- Bordeaux Red (SP2060R)
- ASPECTS -Super Tube Top Dome- Clear 18 Inch (179113)
- YML 05 in Bar Spacing Dome Top Parrot Bird Cage Antique Silver 22 x 22 in (ER2222AS)
- NESS Van Pet Food Container (FC25)
- Simple Deluxe Small Pet Supplies