Shop All General Purpose Metal Shelving
Simple Deluxe
Shelves unit SIZE 35X18X61 Tier4 Chrome Plating
Mfr # HKSHLF35186104C
Zoro # G305938999
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6.77
- Overall Width 18.7
- Color Black
- Material Metal
- Length 37.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF35186104C
- Zoro # G305938999
- UPC # 840166234464
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 6.77 |
Overall Width | 18.7 |
Length | 37.40 |
Details
Item | Shelves unit SIZE 35X18X61 Tier4 Chrome Plating |
Color | Black |
Material | Metal |
Includes | Adjust Foot |
Description
* 35" x 18"x 61" Shelves - Steel construction for heavy-duty your kitchen, garage, and more
* 1000lbs Capacity - Each shelf holds up to 250 lbs. in systems assembled leveling feet
* Customizable - Shelves are height adjustable by 15-inch increments;
* Measures 35x18x61 inches (LxWxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* 1000lbs Capacity - Each shelf holds up to 250 lbs. in systems assembled leveling feet
* Customizable - Shelves are height adjustable by 15-inch increments;
* Measures 35x18x61 inches (LxWxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Adj Dividers, 18X12X3, 8Lbs (099-95)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- Simple Deluxe General Purpose Metal Shelving