Shop All General Purpose Metal Shelving
Simple Deluxe
Shelves unit SIZE 29X14X61 Tier5 Grilled Paint, Black, Plug Version
Mfr # HKSHLF29146105GLITE
Zoro # G905939044
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7.09
- Overall Width 15.35
- Color Black
- Includes SHLF
- Length 31.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF29146105GLITE
- Zoro # G905939044
- UPC # 840166231784
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 7.09 |
Overall Width | 15.35 |
Length | 31.50 |
Size | ‎29.37 x 13.46 x 6.8 inches |
Details
Item | Shelves unit SIZE 29X14X61 Tier5 Grilled Paint, Black,Plug Version |
Color | Black |
Includes | SHLF |
Material | Metal |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1250 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x61 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x61 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- 80/20 Joining Plate, 10 Series (2567)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F5711-12HG)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- Simple Deluxe General Purpose Metal Shelving