Shop All General Purpose Metal Shelving
Simple Deluxe
Shelves unit SIZE 29X14X61 Tier5 Grilled Paint, black
Mfr # HKSHLF29146105G
Zoro # G205939102
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7.09
- Overall Width 15.35
- Color Black
- Includes Adjust Foot
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF29146105G
- Zoro # G205939102
- UPC # 840166225424
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 7.09 |
Overall Width | 15.35 |
Details
Item | Shelves unit SIZE 29X14X61 Tier5 Grilled Paint, black |
Color | Black |
Includes | Adjust Foot |
Material | Metal |
Description
* 5-Shelf shelving unit for your kitchen, office, garage, and more
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1250 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x61 inches (LxWxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1250 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x61 inches (LxWxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- Simple Deluxe General Purpose Metal Shelving