Shop All General Purpose Metal Shelving
Simple Deluxe
Shelves unit SIZE 29X14X61 Tier5 Grilled Paint, black, 2 Pack, 2PK
Mfr # HKSHLF29146105GX2
Zoro # G405939131
product price: $133.99
/pk 2, $67.00/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 14.18
- Overall Width 15.35
- Color Black
- Material Metal
- Includes Shelf 2 pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF29146105GX2
- Zoro # G405939131
- UPC # 840166225523
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 14.18 |
Overall Width | 15.35 |
Details
Item | Shelves unit SIZE 29X14X61 Tier5 Grilled Paint, black, 2 Pack |
Color | Black |
Material | Metal |
Includes | Shelf 2 pack |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1250 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x61 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x61 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- KOOVA Overhead Bin Rack for Nine Bins (KV-OVERHEADBIN-9)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- DURASHELF Vented Shelf 66"W x 24"D (S6624)
- MILESCRAFT CabinetMate Shelf Pin Jig (1316)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- Simple Deluxe General Purpose Metal Shelving