Shop All General Purpose Metal Shelving
Simple Deluxe
Shelves unit SIZE 23X13X20 Tier3 Chrome Plating
Mfr # HKSHLF23132003C
Zoro # G205938846
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.33
- Overall Width 14.49
- Color Black
- Includes Included 1.5‘’ casters and .2‘’ adjustable foot.
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF23132003C
- Zoro # G205938846
- UPC # 840166234440
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.33 |
Overall Width | 14.49 |
Length | 25.39 |
Details
Item | Shelves unit SIZE 23X13X20 Tier3 Chrome Plating |
Color | Black |
Includes | Included 1.5‘’ casters and .2‘’ adjustable foot. |
Material | Metal |
Description
* 3-Shelf shelving unit for your kitchen, office, garage, and more
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 24x14x20 inches (LxWxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 24x14x20 inches (LxWxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 7 43/64 in L, Not Applicable W, 2 7/8 in H, 24 PK (40150)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 5-Shelf, DuroSeal, 24x30x74 (A425PW)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- Simple Deluxe General Purpose Metal Shelving