Shop All Residential Fans
Simple Deluxe
Mist Stand Fan, 18 Inch, Black
Mfr # HIFANXMIST18B
Zoro # G405939353
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.47
- Includes Mist Fan * 1
- Width 17.32
- Blade Material Steel
- Length 20.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXMIST18B
- Zoro # G405939353
- UPC # 840166219256
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 20.47 |
Width | 17.32 |
Length | 20.47 |
Details
Includes | Mist Fan * 1 |
Item | Mist Stand Fan, 18 Inch, Black |
Blade Material | Steel |
Color | Black |
Description
* [dimensions] 18-inch misting fan with adjustable height measures from 41’’ to 52’’ (104cm to 132cm). Rated power 18w-160w, 433hz. 6.2 feet power cord.
* [functions] 6-speed settings with maximum wind volume up to 5964 cfm. timer that helps turn off the fan automatically at the set time (timing range from 1 to 9 hours). feel-mode which creates natural wind, and sleep-mode which creates softer wind for night time. all functions can be controlled by both the control panel and remote control.
* [adjustable misting] water tank can contain up to 2 liters water, which can spray 5 to 8 hours depends on the spray volume. adjustable misting volume control with 9 spray levels. designed with an indicator light to easily check the water level inside the water tank: blue light indicates that there is water inside, while red light means there is no water.
* [quiet operation] operate quietly at 56 db, which is only as loud as a normal conversation, thus it’s suitable to be used at home. this fan can be conveniently controlled by the control panel or a remote control (batteries required).
* [multi-application] cooling your places during the warmer seasons. this fan can be used outdoor includes back yards, patios and gardens. with powerful wind and refreshing mist to give you incredible cooling experience. high-quality product.
* Power source type: Electric
* [functions] 6-speed settings with maximum wind volume up to 5964 cfm. timer that helps turn off the fan automatically at the set time (timing range from 1 to 9 hours). feel-mode which creates natural wind, and sleep-mode which creates softer wind for night time. all functions can be controlled by both the control panel and remote control.
* [adjustable misting] water tank can contain up to 2 liters water, which can spray 5 to 8 hours depends on the spray volume. adjustable misting volume control with 9 spray levels. designed with an indicator light to easily check the water level inside the water tank: blue light indicates that there is water inside, while red light means there is no water.
* [quiet operation] operate quietly at 56 db, which is only as loud as a normal conversation, thus it’s suitable to be used at home. this fan can be conveniently controlled by the control panel or a remote control (batteries required).
* [multi-application] cooling your places during the warmer seasons. this fan can be used outdoor includes back yards, patios and gardens. with powerful wind and refreshing mist to give you incredible cooling experience. high-quality product.
* Power source type: Electric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- WESTPOINTE Westpointe FZ10-9HB 27 in. 3 Speed Tower Fan (137382)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- TREVA/O2COOL Clip Fan (FC05807)
- VORTEX B20401 20 in. Black Box Fan With 3 Quiet Speeds (VO137895)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- Simple Deluxe Residential Fans